missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean-D™ Sterile Coveralls with Hood and Thumb Loops
BIOPHARMA

Product Code. 15278288
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
76 to 84 cm
Height (Metric):
158 to 164 cm
Unit Size:
Pack of 15
Pack of 20
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Size (Metric) Chest Height (Metric) Unit Size
15278288 X-Large 76 to 84 cm 158 to 164 cm Pack of 20
12787196 X-Small 76 to 84 cm 158 to 164 cm Pack of 20
15248288 Small 76 to 84 cm 158 to 164 cm Pack of 20
15258288 Medium 76 to 84 cm 158 to 164 cm Pack of 20
15268288 Large 76 to 84 cm 158 to 164 cm Pack of 20
15288288 2X-Large 76 to 84 cm 158 to 164 cm Pack of 20
15298288 3X-Large 76 to 84 cm 158 to 164 cm Pack of 15
15208298 4X-Large 76 to 84 cm 158 to 164 cm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15278288 Supplier Ansell Supplier No. SBDCHTXL
  • ONLINE EXCLUSIVE PRICE
    £413.00
    £174.58 / Pack of 20
    Save £238.42
    57% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable sterile coverall with hood features a thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Sterilized by Gamma irradiation
  • Anti-Static properties
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Zip front with flap cover
  • Thumb loops on wrist
  • Elasticated back, cuffs and ankles
  • ASTM D6978 05 Tested
  • HELMKE Drum Tested
  • Low-particulate
  • Sterility Assurance Level 10-6
  • Available in sizes ranging from S through 4XL

Compliance

USP 797, USP 800, 503B

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size X-Large
Gender Unisex
Material Polypropylene
Color White
Disposable Single-use
Waist Style Elastic at Back
Ankle Style Elasticated
Cuff Style Elastic
Neck Style Hooded
Hood Type Elasticated
Closure Type Front Zipper with Storm Flap
Seam Type Bound
Sterility Sterile
Resistance Chemicals
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2
Model S-BDCHT
Size (Metric) Chest 76 to 84 cm
Height (Metric) 158 to 164 cm
Cleanroom Class Class 10 (ISO 4)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.