missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Sterile Coveralls with Hood and Integrated Boots
BIOPHARMA

Product Code. 15603257
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Unit Size:
Pack of 15
Pack of 20
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Size (Metric) Chest Height (Metric) unitSize
15603257 2X-Large 116 to 124 cm 188 to 194 cm Pack of 20
15683247 Small 84 to 92 cm 164 to 170 cm Pack of 20
15673247 Medium 92 to 100 cm 170 to 176 cm Pack of 20
15663247 Large 100 to 108 cm 176 to 182 cm Pack of 20
15693247 X-Large 108 to 116 cm 182 to 188 cm Pack of 20
15613257 3X-Large 124 to 132 cm 194 to 200 cm Pack of 15
15623257 4X-Large 132 to 140 cm 200 to 206 cm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 15603257 Supplier Ansell™ Supplier No. SBDFC2XL
  • ONLINE EXCLUSIVE PRICE
    £446.55
    £193.78 / Pack of 20
    Save £252.77
    56% Off
View all promotions
Estimated Shipment: 05-10-2026
Add to basket
Add to basket

Sterile protection from head to toe in ISO Class 4 cleanroom environments.

  • ISO Class 4 compatible
  • Sterilized by gamma irradiation
  • Antistatic, low-linting and durable CleanTough™ fabric
  • Zip with front cover
  • Slip-resistant soles
  • Elasticated back, hood, cuffs and ankles
  • ASTM D6978 05 TESTED
  • HELMKE Drum TestedLow-Particulate
  • Sterility Assurance Level 10−6

Compliance

USP: 797, USP: 800, 503B

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size 2X-Large
Color White
Cuff Style Elastic
Sterility Sterile
Certifications/Compliance ISO 9001:2015
Certifications/Compliance (Europe) EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006
Model S-BDFC
Size (English) Chest 45-48 in.
Size (Metric) Chest 116 to 124 cm
For Use With (Application) Cleanroom, Pharma, Controlled Environments, PPE, Pharmacy Compounding, Manufacturing, Industrial
Height (English) 6 ft. 2 in. to 6 ft. 4 in.
Height (Metric) 188 to 194 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.