missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Nickel/Stainless Steel Lab Spatulas

Product Code. 11705938 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
16.51 cm
18.1 cm
20.32 cm
Unit Size:
Pack of 3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11705938 20.32 cm Pack of 3
12363800 16.51 cm Pack of 3
15129032 18.1 cm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11705938 Supplier Cole-Parmer™ Supplier No. 0636906
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for precise sampling of powders or salts. Nickel/stainless steel spatulas come in a variety of end styles.

  • Nickel/SS Lab Spatulas
  • Available with a glazed or mirror finish
  • Easy to clean
  • Multiple sizes and tyles to fit a variety of laboratory needs
  • Pack of 3

Specifications

Quantity 3 Pk.
Product Type Laboratory Spatula
Length (English) 8 in.
Material Stainless Steel (304), Nickel
Length (Metric) 20.32 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.