missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel/Plastic Bosshead

Product Code. 11755386 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
16 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11755386 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11755386
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

For use with rods with a maximum diameter of 16mm.

  • Supplied individually
  • With nickel plated steel screw

Specifications

Quantity 1 Ea.
Type Bosshead Clamp
Material Nickel, Plastic
Includes Nickel plated brass screw Fitted blue Plastic headed screw
For Use With (Equipment) Rods up to 16 mm dia.
Diameter (Metric) 16 mm
Size 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.