missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Working temperature range up to 350°C will ensure crucible has a long working life
- Temperature range 350°C - 600°C will shorten the working life of the crucible due to oxidisation
- Temperature range 600°C - 800°C will show increased levels of oxidisation on the crucible and dramatically reduce its life
- Temperature range 800°C + will lead to severe oxidisation and render the crucible unusable
- The thicker the crucible wall, the longer it lasts at elevated temperatures, resisting oxidation process and can extend its life
Specifications
Specifications
| Material | Nickel 201 Spec (Minimum 99.6% Nickel Content) |
| Finish | Bright |
| Quantity | 1 Ea. |
| Thickness (Metric) | 1 mm |
| Capacity (Metric) | 270 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 80 mm |
| Height (Metric) | 80 mm |
| Shape | Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?