missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel Crucible Lid
Complete a Nickel Crucible with a flat lid that has a depression for centering and an extension on one side that serves as a handle. Nickel Electro™ Nickel Crucible Lid comes in a range of sizes to fit the dimensions of the crucible being used.
£8.10 - £10.25
Specifications
Material | Nickel |
---|---|
Autoclavable | Yes |
Product Type Specs | Crucible lid |
Includes: DiameterMetricOuter
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11459579
|
Nickel Electro™
45 |
25 mm |
£8.10
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
11469579
|
Nickel Electro™
46 |
30 mm |
£10.25
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- Resistant to corrosion
- Should not be used with nitric acid
- Prevents chance of hot material spattering out of open crucible
- Cost effective replacement for platinum
Crucible lid, nickel, handle
Specifications
Nickel | |
Yes | |
Crucible lid |