missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Nickel Crucible Lid
Shop All Nickel-Electro Products
Click to view available options
Diameter (Metric) Outer:
25 mm
30 mm
Unit Size:
Each
Description
Includes
DiameterMetricOuter
Requires
Autoclavable,dimMaterial,ProductTypeSpecs
- Resistant to corrosion
- Should not be used with nitric acid
- Prevents chance of hot material spattering out of open crucible
- Cost effective replacement for platinum
Crucible lid, nickel, handle
Specifications
Specifications
| Material | Nickel |
| Quantity | Each |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 25 mm |
| Product Type | Crucible lid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction