missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Ni 99.5% Double Spatula

Product Code. 10508321
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10508321

Brand: Bochem™ 3114

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Shape Straight
Product Type Double Ended Spatula
For Use With (Application) Multi-purpose spatula for a wide range of uses
Length (Metric) Blade 60 mm
Width (Metric) 11 mm
Width (Metric) Blade 11 mm
Blade Material 99.5% Nickel
Diameter (Metric) Outer 4mm
Dimensions (L x W) 250 x 11 mm
Material Nickel (99.5%)
Length (Metric) 250 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.