missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ NeuCode™ Lysine-080
Shop All Thermo Scientific Products
Click to view available options
Quantity:
50 mg
500 mg
Unit Size:
500mg
50mg
Description
- Labeling efficiency: 100% label incorporation into proteins of living cells without toxicity
- Compatible: May be multiplexed with existing SILAC amino acids
- Time-saving: Not necessary to label to 100% incorporation if only using heavy amino acids
- High-quality supplements: Heavy amino acids with >98% isotope purity
Specifications
Specifications
| Content And Storage | 2 vials, store at room temperature |
| Label Type | Mass Isotopes of Amino Acids |
| Form | Powder |
| Final Product Type | Molecule |
| Quantity | 500 mg |
| Product Type | Lysine |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction