missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 300
Click to view available options
Control:
Analog and impulse control
Manual Control
Material:
PTFE
PVDF
Polypropylene
Unit Size:
Each
Description
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
- Chemically resistant diaphragm transfer pump
- Quick and easy calibration
- Transfer function (0.2 to 1.3 LPM)
- Dry running
- Outstanding chemical resistance (FT versions) For simple dosing and transfer of chemicals and other fluids in a variety of applications.
Specifications
Specifications
| Control | Manual Control |
| Motor Type | AC Motor |
| Dimensions (L x W x H) | 160 x 104 x 188 mm |
| Description | Liquid Transfer Pump |
| Material | Polypropylene |
| Model | Diaphragm Liquid Pump NF 300 ft.0.18 S |
| Plug Type | Universal |
| Wattage | 29-34 W |
| Weight (English) | 1.5 kg |
| Temperature (English) Max. | 40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction