missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 1.300

Product Code. 16564064
Click to view available options
Material:
PVDF, PTFE, FFKM Kalrez
Polyropylene, PTFE, FFKM Kalrez
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16564064

Brand: KNF™ 179110/153257

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Equipped with manual and analog controls.

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm transfer pump
  • Quick and easy calibration
  • Transfer function (0.2 to 1.3 LPM)
  • Dry running
  • Outstanding chemical resistance (FT versions) For simple dosing and transfer of chemicals and other fluids in a variety of applications.

Specifications

Control Manual Control
Motor Type AC Motor
Dimensions (L x W x H) 160 x 104 x 188 mm
Description Liquid Transfer Pump
Material Polyropylene, PTFE, FFKM Kalrez
Model Diaphragm Liquid Pump NF 1.300 ft.0.18 S
Plug Type Universal
Wattage 29-34 W
Weight (English) 1.5 kg
Product Line Liquid Transfer Pump
Temperature (English) Max. 40°C
Flow Rate 0.5 to 3 L/min.
Frequency 100 - 240 V / 50-60 Hz
Pump Type Vacuum System
Enclosure Rating IP65
No. of Pump Heads 1
Temperature (English) Min 5°C
Oil Capacity Oil Free
Applications Liquid Transfer Pump
No. of Stages 1
Maximum Pressure 4 bar
Voltage 100/240 V
Quantity 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.