missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Diaphragm Vacuum Pump
Click to view available options
Flow Rate:
16 L/min.
30 L/min.
Unit Size:
Each
Description
- Corrosion and solvent resistant
- Ideal replacement for water jet pumps
- Maintenance Free
- Structured diaphragm gives long life
- Compact and portable
- Flow rate 10 to 60 LPM
- vacuum down to 2 mbar abs
Specifications
Specifications
| Max. Vacuum | 160 Mbar |
| Electrical Requirements | 230 V 50 Hz |
| Depth (Metric) | 102 mm |
| Weight (Metric) | 1 kg |
| Flow Rate | 30 L/min. |
| Frequency | 50 Hz |
| Overall Height (Metric) | 141 mm |
| Overall Width (Metric) | 361 mm |
| Pump Type | Vacuum Pump |
| Applications | General Use In The Laboratory and Educational Establishments |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction