missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Diaphragm Vacuum Pump

Product Code. 12945144
Click to view available options
Flow Rate:
16 L/min.
30 L/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12945144

Brand: KNF™ 057012/057081

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transfer, compress and pump down without contamination. KNF™ Vaccum Pumps are suitable for distillation, filtration, and preparation for analysis, sublimation, extraction and evaporation or drying.

  • Corrosion and solvent resistant
  • Ideal replacement for water jet pumps
  • Maintenance Free
  • Structured diaphragm gives long life
  • Compact and portable
  • Flow rate 10 to 60 LPM
  • vacuum down to 2 mbar abs

Specifications

Max. Vacuum 20 Mbar
Electrical Requirements 230 V 50 Hz
Depth (Metric) 90 mm
Wattage 50 W
Weight (Metric) 1 kg
Flow Rate 16 L/min.
Frequency 50 Hz
Overall Width (Metric) 361 mm
Pump Type Vacuum Pump
Maximum Pressure 0.5 bar
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.