missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Neoprene Tubing

Used in flow lines for fluids and gases in a variety of applications.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11845492

  • £13.60 / 10m
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • Resistant to heat, ozone, petroleum oils and hydrocarbon solvents
  • Temperature range: -30°C to 100°C
Specifications

Specifications

3 x 4.5mm
Neoprene
10 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers