missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Neoprene Stoppers

Product Code. 11597083 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Bottom:
5 mm
8 mm
15 mm
21 mm
23 mm
29 mm
31 mm
35 mm
37 mm
41 mm
45 mm
Diameter (Metric) Top:
7 mm
10.5 mm
18 mm
24.5 mm
26.5 mm
33 mm
36 mm
40.5 mm
42.5 mm
47 mm
51 mm
Height (Metric):
16mm
20mm
24mm
28mm
32mm
35mm
38.5mm
42mm
Stopper Number:
5
8
15
21
23
29
31
35
37
41
45
Unit Size:
Pack of 10
Pack of 2
Pack of 20
Pack of 5
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom Diameter (Metric) Top Height (Metric) Stopper Number Unit Size
11597083 5 mm 7 mm 16mm 5 Pack of 20
11587103 37 mm 42.5 mm 38.5mm 37 Pack of 5
11577093 15 mm 18 mm 24mm 15 Pack of 20
11557103 31 mm 36 mm 35mm 31 Pack of 5
11577103 35 mm 40.5 mm 38.5mm 35 Pack of 5
11507113 41 mm 47 mm 42mm 41 Pack of 2
11527113 45 mm 51 mm 42mm 45 Pack of 2
11527093 8 mm 10.5 mm 20mm 8 Pack of 20
11507103 21 mm 24.5 mm 28mm 21 Pack of 10
11517103 23 mm 26.5 mm 28mm 23 Pack of 10
11547103 29 mm 33 mm 32mm 29 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 11597083
Estimated Shipment: 01-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Offer resistance to heat, ozone and petroleum based oils.

  • Better resistance to heat, ozone and petroleum based oils than red rubber
  • Less suitable for low temperature use
  • Operational temperature range -30°C to 100°C

Specifications

Height (Metric) 16mm
Quantity 20/Pk.
Color Gray
Diameter (Metric) Bottom 5 mm
Diameter (Metric) Top 7 mm
Material Neoprene
Product Type Solid Stopper
Stopper Number 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.