missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Neoprene Normal Wall Tubing

Product Code. 11805502 Shop All Fisherbrand Products
Change view
Click to view available options
Overall Length (Metric):
10 m
Unit Size:
10m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) unitSize
11805502 10 m 10m
11815502 10 m 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11805502
Estimated Shipment: 03-08-2026
Add to basket
Add to basket

Used in flow lines for fluids and gases in a variety of applications.

  • Resistant to heat, ozone, petroleum oils and hydrocarbon solvents
  • Temperature range: -30°C to 100°C

Specifications

Material Neoprene
Overall Length (Metric) 10 m
Thickness (Metric) 3.25 mm
Color Gray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.