missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ NBR Trapped O-Ring Centering Rings
Shop All Vacuubrand Products
Click to view available options
Diameter (Metric) Inside:
10/60 mm
20/25 mm
Size:
32 x 30.1 x 27.7 mm
42 x 40.1 x 36.7 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Inside | 10/60 mm |
| For Use With | For Small KF Flange |
| Material | NBR |
| Quantity | 1 Each |
| Size | 32 x 30.1 x 27.7 mm |
| Type | Trapped O-ring Centering Rings |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction