missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid Natural Rubber Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
6 mm
11 mm
17 mm
23 mm
25 mm
35 mm
57 mm
62 mm
67 mm
105 mm
Diameter (Metric) Top:
8 mm
14 mm
20.3 mm
26.5 mm
28.5 mm
40.5 mm
64 mm
69 mm
74 mm
116.5 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 50
Specifications
Specifications
| For Use With (Application) | For laboratory use |
| Hardness | 46/55 IRHD |
| Length (Metric) | 28 mm |
| Quantity | 20/Pk. |
| Color | Red |
| Diameter (Metric) Bottom | 25 mm |
| Diameter (Metric) Top | 28.5 mm |
| Material | Natural Rubber |
| Product Type | Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction