missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Natural Polypropylene Straight Sided Jars with White Polypropylene Unlined Caps

Product Code. 16124577 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
120 mL
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16124577 120 mL Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16124577
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand™ Natural Polypropylene Straight Sided Jars with White Polypropylene Unlined Caps feature a wide mouth design ideal for large solid samples and complete removal of contents. Translucent and durable, these jars offer excellent temperature tolerance for storing and collecting specimens.

  • Natural polypropylene construction is translucent and durable for easy content visibility
  • Wide mouth and straight sides facilitate easy addition and complete recovery of contents
  • Ideal for storing and collecting specimens and lab supplies
  • Polypropylene offers greater tolerance to high temperatures than HDPE
  • Better contact clarity compared to HDPE
  • White polypropylene unlined caps provide a secure, reliable closure

Specifications

Capacity (Metric) 120 mL
Color Natural
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 51 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 71 mm
Material Polypropylene
Quantity 36
Sterility Non-sterile
Closure Color White
Neck Finish 58-400
Clarity Translucent
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 68 mm
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 58 to 400 mm
Diameter (Metric) 52 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.