missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Natural LDPE Boston Round Bottles with Black Phenolic Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
120 mL
480 mL
Unit Size:
Pack of 24
Pack of 48
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Natural |
| Diameter (Metric) Outer Neck | 22 mm |
| Diameter (Metric) Inner Neck | 17 mm |
| Height (Metric) With Closure | 109 mm |
| Material | LDPE |
| Quantity | 48 |
| Closure Color | Black |
| Neck Finish | 24-410 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction