Learn More
Thermo Scientific™ National Assembled Certified Vial Kits
Thermo Scientific™ National Assembled Certified Vial Kits provide convenience and assurance vials uphold rigorous manufacturing standards.
Brand: Thermo Scientific™ CERT4015-87-ASM
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Thermo Scientific™ National Assembled Certified Vial Kits provide convenience and assurance vials uphold rigorous manufacturing standards.
- Fully lot tested including HPLC and GC analysis
- Certificate of Conformance included in every pack
- Bonded caps to prevent septa push-through
- Clear Type 1, 33 expansion borosilicate glass or amber Type 2, 51 expansion borosilicate glass
- Available with or without ID patch
- Fixed micro vials or inserts for limited-volume sampling
- Assembled in convenient packs of 100 vials and pre-attached caps and septa
Specifications
Gray | |
Amber | |
Yes | |
Bonded Red PTFE/White Silicone | |
Screw Cap | |
Limited-volume Sampling |
4mL Amber Glass Vial Kit, 13-425 Screw Thread | |
PTFE, Silicone | |
4 mL | |
Bonded PTFE, Silicone | |
13-425 |