missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Assembled Certified Vial Kits

Product Code. p-4526394
Click to view available options
Closure Color:
Black
Gray
Volume (Metric):
2 mL
4 mL
Color:
Amber
Clear
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11911553

Brand: Thermo Scientific™ CERT401091A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ National Assembled Certified Vial Kits provide convenience and assurance vials uphold rigorous manufacturing standards.

Thermo Scientific™ National Assembled Certified Vial Kits provide convenience and assurance vials uphold rigorous manufacturing standards.

  • Fully lot tested including HPLC and GC analysis
  • Certificate of Conformance included in every pack
  • Bonded caps to prevent septa push-through
  • Clear Type 1, 33 expansion borosilicate glass or amber Type 2, 51 expansion borosilicate glass
  • Available with or without ID patch
  • Fixed micro vials or inserts for limited-volume sampling
  • Assembled in convenient packs of 100 vials and pre-attached caps and septa
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Certified Target DP 2mL Amber Glass Vial Kit, 10mm Screw Thread, Bonded PTFE/Silicone Closure
Color Amber
Material PTFE, Silicone
Volume (Metric) 2 mL
Septum Bonded PTFE/Silicone Septum
Closure Material Bonded PTFE, Silicone
Closure Type Screw Cap
Closure Size 10 mm
For Use With (Equipment) Limited-volume Sampling
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.