missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nano Durasil-20/UV254 TLC Plate

Product Code. 10314651 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm
10 x 20 cm
Unit Size:
Pack of 25
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10314651 10 x 20 cm Pack of 50
10600162 10 x 10 cm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10314651 Supplier Macherey-Nagel™ Supplier No. 812014
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Nano Durasil-20
Particle Size 2 to 10 μm
Pore Size 60 Å
Quantity 50 Pk.
Type TLC Plate
Fluorescent Indicator UV254
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.2 mm
Dimensions (L x W) 10 x 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.