missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure
GREENER_CHOICE

Product Code. p-4521782
Click to view available options
Capacity (Metric):
4 L
8 L
Closure Size:
38-430 mm
53B
Unit Size:
Each

Product Code. 11774364

Brand: Thermo Scientific™ 22210010

Only null left
Add to basket
Edge
Add to basket

Safely handle corrosive liquids using rubber gloves and the large carrying handle on this lightweight polypropylene jug.

Thermo Scientific™ Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These lightweight jugs offer excellent chemical resistance and are leakproof† when used with Nalgene closures . The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Nalgene Polypropylene Copolymer jugs are autoclavable for sterilization.

Features:
  • Lightweight for easy handling and carrying—one-third the weight of glass
  • Autoclavable/Leakproof†

Includes:

Polypropylene screw caps

Note:

Completely disengage threads or remove cap before autoclaving polypropylene jugs. For the best results, autoclave using a properly vented closure.

TRUSTED_SUSTAINABILITY

Specifikationer

Capacity 1 gal., 4 L
Capacity (Metric) 4 L
Capacity (English) 1 gal.
Color Translucent
Description Jug
Diameter (English) 5.9 in.
Diameter (English) Inner Neck 0.9 in.
Diameter (Metric) Inner Neck 25 mm
Includes Large carrying handle
Material PPCO
No. per Case 6
No. per Pack 1
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 304 mm
Product Type Jug
Height (English) 12 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 152 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Visa mer Visa mindre

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.