missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Plastic Beakers
GREENER_CHOICE

Product Code. 10770412
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
600 mL
1000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10770412 1000 mL Each
10567321 50 mL Each
10788671 100 mL Each
10446091 250 mL Each
10035831 600 mL Each
5 options
Not for use on hot plates.

Product Code. 10770412

Brand: Thermo Scientific™ 15101000

Only null left
Add to basket
Edge
Add to basket
Not for use on hot plates.

Handle temperatures from -270° to +250°C using these sturdy and tough low-form PFA beakers, ideal for continual lab usage.

Handle temperatures from -270° to +250°C using sturdy and tough Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Beakers. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.

  • No-drip, single-spout design for precision pouring control
  • Highly resistant to most chemicals, including the strongest sulfuric, nitric, chromic and phosphoric acids — will not contaminate contents with leachables
  • Autoclavable/PFA
  • Not for use on hotplates
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 34 oz.
Color Natural translucent
Description Beaker Griffin Low-Form PFA 1000 mL
Capacity (Metric) 1000 mL
Material PFA
Quantity 1/Pk.; 4/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Not Graduated
Style Griffin, Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.