missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Reusable Analytical Funnels

Description
For use with any filtering flask or vacuum manifold that accepts a rubber stopper with hole. Comes with easy-to-use, no twist vacuum gasket; sterilization and analytical support plates. Accepts 47 ot 50 mm diameter membranes. 1 unit per case.
Features:
- Reusable, autoclavable polysulfone lasts for years
- Graduated upper chamber for easy sample measurement
- Includes analytical and sterilization support plates
- Use with filtering flasks or manifolds
Includes:
- Rugged polysulfone funnel
- Polypropylene copolymer cover with three ports
- Three friction-fit TPE caps
- Support plate for 47mm membrane
- No-twist vacuum silicone gasket which can replace a No. 7 or 8 rubber stopper with 0.56″ (15mm) hole
- Aluminum clamp
Specifications
Specifications
| Diameter (Metric)Top | 94 mm |
| Capacity (Metric) | 250 mL |
| Material | PSU |
| Height (Metric) | 190 mm |
| Autoclavable | Autoclavable |
| Diameter (English)Top | 3.7 in. |
| Height (English) | 7.4 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?