missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nafion™ R-1100 resin, sulfonyl fluoride form, Thermo Scientific™
Click to view available options
Quantity:
2 g
10 g
50 g
250 g
Unit Size:
10g
250g
2g
50g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Melting Point | >200°C |
| Quantity | 50 g |
| Solubility Information | Insoluble in water. |
| Physical Form | Pellets |
| Chemical Name or Material | Nafion™ R-1100 resin, Sulfonyl fluoride form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction