missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Center tear off caps and complete tear off caps N 20
- Bi-metal crimp caps and magnetic crimp caps N 20
- for use on autosamplers with magnetic transportation system –
- Crimping of the bi-metal crimp caps is more convenient.
- All closures mentioned above are available with silicone / PTFE septa as well as with butyl / PTFE septa in different versions.
- Applications above 120 °C require silicone / PTFE septa.
- Individual septa, stoppers as well as PE caps N 20 are also available.
- Manual and electronic crimping tools N 20 complete this product range
Specifications
Specifications
| Color (Seal) | White/Beige |
| Color | Silver |
| Material | Aluminum, PTFE, Silicone |
| Septum | Silicone/PTFE |
| Quantity | 100 Pk. |
| Thickness (Metric) | 3 mm |
| Product Type | Crimp Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?