missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ N13-4 Micro Insert

Product Code. 10226261 Shop All Macherey-Nagel Products
Click to view available options
Color:
Clear
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10226261

Brand: Macherey-Nagel™ 702972

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Clear
Volume (Metric) 0.3 mL
Includes With Metal spring
Base Style Conical
Height (Metric) 40 mm
Quantity 100 Pk.
For Use With (Equipment) Vials
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.