missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ N 11 Aluminum Crimp Caps
Shop All Macherey-Nagel Products
Click to view available options
Color:
Blue
Red
Silver
Septum:
Natural Rubber/Butyl/TEF
Natural rubber / Butyl red orange/ TEF colorless
PTFE/Silicone/PTFE
Silicone/PTFE
Silicone/PTFE, Pre-slit
Virgin PTFE
Color (Seal):
Red/Orange/Clear
Red/White/Red
White
White/Blue
White/Red
Thickness (Metric):
0.25 mm
1 mm
1.3 mm
1.5 mm
Unit Size:
Pack of 100
Description
- Ready assembled crimp closures and plain crimp caps N 11
- Septa are assembled, caps are ready-to-use.
- Septa are shown for illustration purposes only, images upside down.
- Packs of 100 closures each
Specifications
Specifications
| Color (Seal) | White/Blue |
| Color | Silver |
| Material | Aluminum, PTFE, Silicone |
| Septum | Silicone/PTFE, Pre-slit |
| Thickness (Metric) | 1.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction