missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MZ 2C NT Diaphragm Pump

Product Code. p-8008749 Shop All Vacuubrand Products
Click to view available options
Plug Type:
IEC Plug EN 60320
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11929971

Brand: VACUUBRAND™ 20732345

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An excellent solution for continuous, oil-free pumping of corrosive gases and vapors.

  • Two-stage construction provides the advantageous combination of high pumping speed and low ultimate vacuum
  • All parts in contact with pumped media are made of chemically resistant fluoroplastics
  • Well-proven PTFE sandwich diaphragms increase reliability and extend operating life
  • Equipped with a gas ballast valve for continuous condensate purge increasing the pumping capability of condensable vapors
  • Outstanding chemical resistance and superior vapor tolerance
  • High performance even at low vacuum levels
  • Whisper-quiet operation and low vibration
  • Maintenance-free drive system
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast)
Horsepower 0.24 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 243 x 243 x 198 mm
Material Fluoroplastic (Case)
Model MZ 2C NT
Noise Level 45 dbA
Plug Type IEC Plug EN 60320
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.2/1.4 CFM
Frequency 50/60 Hz
Overall Height (Metric) 198.12 mm
Overall Length (Metric) 243.84 mm
Overall Width (Metric) 243.84 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Laboratory
Oil Type Oil-Free
No. of Stages 2
Maximum Pressure 16 psi
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.