missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MZ 2C EX +AK+EK Diaphragm Pump
Shop All Vacuubrand Products
Click to view available options
Flow Rate:
1.9 m³/hr.
Unit Size:
Each
Description
ATEX chemistry vacuum systems are ready for use for applications with large amounts of condensable vapors due to optimally configured accessories. Typical applications are rotary evaporators and drying ovens with potentially explosive atmospheres. The separator at the inlet (AK) retains particles and liquid droplets. The waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery. Included in delivery is a separate gas ballast connection part for use with inert gas.
- Outstanding chemical resistance and superior vapor tolerance
- Flame proof motor with integrated, self-locking overload and excess temperature protection for direct 230V / 50Hz single phase power supply. No need for any additional and specific overcurrent protection device
- Overpressure safety relief valves internally and at outlet
- Safety diaphragm technology with option for inert gas purge and detection of diaphragm breakage
- Separator AK and emission condenser EK for pump protection and solvent recovery
Order Info
DimensionsLxWxH
Specifications
Specifications
| Max. Vacuum | 12 mbar (without Gas Ballast), 18 mbar (with Gas Ballast) |
| Includes | 2m cable without plug, Manual, Shatter and shock protection for glass parts |
| Motor Speed | 1500 rpm |
| Certifications/Compliance | ATEX II 2G IIB T4 X (Environment with inert purge gas), ATEX II 2G IIC T3 X (Pumping Chamber), ATEX II 3G IIB T4 X (Environment without inert purge gas), ATEXII 2G Ex d IIB T4 Gb (Motor), CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, RoHS |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 357 x 308 x 470 mm |
| Material | Fluoroplastic (Case) |
| Model | MZ 2C EX +AK+EK |
| Noise Level | 50 dB(A) |
| Temperature (Metric) Storage | -10°C to +60°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
