missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MVP 10 Basic Vacuum Pump
Shop All IKA Products

Click to view available options
Plug Type:
UK
Unit Size:
Each
Description
- Slimline, compact design, and long service life
- Straightforward servicing and simple maintenance
- Diaphragm pump that is highly resistant to chemicals as all parts that come into contact with gas are made of PTFE or PTFE compounds
Specifications
Specifications
| Motor Speed | 1380/1680 rpm |
| Dimensions (L x W x H) | 320 x 245 x 155 mm |
| Noise Level | 56 dBA |
| Plug Type | UK |
| Wattage | 180 W |
| Frequency | 50/60 Hz |
| Maximum Pressure | 1050 Mbar |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction