missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Museum Jars

Manufactured of Borosilicate glass

Brand:  Duran™ 213631106

Code : A0

Additional Details : Weight : 0.38000kg

 View more versions of this product

Product Code. 10355191

  • £47.05 / Each


Estimated Shipment
10-07-2018
Add to basket

Description

Description

  • DURAN™ Museum jar
  • With ground-in glass plate
Specifications

Specifications

100 x 50 x 120mm
100mm
Jar, Museum
120mm
Glass Plate
1Pack
50mm
Videos