missing translation for 'onlineSavingsMsg'
Learn More

Multipette™ E3x Single Channel Pipet
GREENER_CHOICE

Product Code. p-6911010 Shop All Eppendorf Products
missing translation for 'orderingAttributeHoverText'
Includes:
Charger Stand
Charging Adapter
missing translation for 'unitSize'
1 set
This item is not returnable. View return policy

Product Code. 15431920

missing translation for 'mfr': Eppendorf 4987000029

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides high-precision dispensing regardless of the physical properties of the liquid. Eppendorf™ Multipette™ E3x Single Channel Pipet allows one-handed operation and contact free tip ejection.

Creates a versatile dispensing system that functions according to the positive displacement principle and is therefore capable of pipetting any liquid while maintaining the highest standards for accurate results.
  • Full volume control, improved accuracy and reproducibility while reducing physical strain during use.
  • High speed dispensing with motorized piston
  • Automatic Combitip™ advanced™ tip recognition
  • One button tip ejection
  • Volume range from 1μl to 50mL
  • Li-ion battery
  • Illuminated display
  • Automatic dispensing
  • Aspirate (pipetting of supernatants)
  • Titrate
  • Sequential dispensing
  • Combined aspiration and dispensing mode
  • Includes 2 Combitips advanced™ assortment packs
TRUSTED_SUSTAINABILITY

Specifications

Battery Type Lithium-ion
Compatible Tips Combitips advanced™, Eppendorf Quality™, PCR clean, Eppendorf Biopur™
For Use With CombiTip
Number of Channels 1
Type Liquid Dispenser
Volume (Metric) 1 to 50 mL
Display Illuminated color
Includes Charging Adapter
Number of Speeds 8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.