missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Multiparameter Meters

Product Code. 15202558
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15202558

Brand: Hanna Instruments™ HI982901042

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Accuracy (Conductivity) ±1%
Accuracy (mV) ±0.5mV
Accuracy (pH) ±0.02
Accuracy (Salinity) ±2%
Accuracy (TDS) ±1%
Display Type LCD
IP Rating IP67
Range (Conductivity) 0 to 200 mS/cm
Range (mV) ±600 mV
Range (pH) 0 to 14
Range (Resistivity) 0 to 999,999 ohm/cm
Range (Salinity) 0.00 to 70.00PSU
Range (TDS) 0 to 400000 mg/L
Resolution (pH) 0.01
Temperature Range (Metric) -5°C to +55°C
For Use With (Application) Measures pH, ORP, EC, TDS, salinity, DO, turbidity, and tempurature, ideal for field measurements of lakes, rivers, and seas
Model HI-9829-01042
Power Supply 12V Adapter
Product Type Multiparameter Meter
Range (ORP) ±2000 mV
Resolution (mV) 0.1mV
Resolution (Resistivity) Dependent on resistivity reading
Resolution (Salinity) 0.01PSU
Resolution (TDS) Manual: 1 mg/L (ppm); 0.001 g/L (ppt)
Temperature Accuracy ±0.15°C
Temperature Resolution 0.01 deg.C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.