missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Multiparameter Benchtop Meter InoLab™ Multi 9630 IDS
The WTW™ Multiparameter Benchtop Meter InoLab™ Multi 9630 IDS Digital high performance multi-parameter device with three inputs for pH, ISE, conductivity and dissolved oxygen, with comprehensive GLP functions.
£2655.00 - £4225.00
Specifications
Outputs | USB A/Mini USB-B |
---|---|
Detection Range | Depends on the IDS sensor used |
Channels | 3 |
Display Type | LCD |
Measurement Modes | pH, Temperature, mV, ISE, Saturation, Concentration, Partial Pressure, spec. resistance, Salinity, Salinity, TDS |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15572016
|
WTW™
1FD570 |
Inolab™ Multi 9630 IDS |
£2655.00
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
15582016
|
WTW™
1FD57K |
Inolab™ Multi 9630 IDS, Set K |
£4225.00
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
Description
- Modern high-performance multi-parameter meter with three galvanically isolated measuring channels for pH/mV, ISE (including incremental process), conductivity and oxygen measurement
- Up to three of the same or different parameters can be measured
- Fatigue-proof reading on brilliant large 16:9 color graphic display under a hygienic glass shield and antibacterial keyboard for use even in critical areas
- For use with wireless modules together and IDS plug head sensors for independence from cables, permitting convenient use under laboratory hoods or laminar flow benches
- Solid zinc die casting lower housing adds safety against interference and ensures stability on the lab bench
- Two USB interfaces communicate with a computer, printer or USB memory stick allow the transfer of all data
- Activatable user administration for automatic GLP documentation ensures additional safety and traceability
- Integratable adapter for conventional pH/ORP/ISE electrodes available
- Includes MultiLab™ Importer software to capture data via Excel™ as well as via MultiLab™ User (user administration)
Specifications
USB A/Mini USB-B | |
3 | |
pH, Temperature, mV, ISE, Saturation, Concentration, Partial Pressure, spec. resistance, Salinity, Salinity, TDS |
Depends on the IDS sensor used | |
LCD | |
Universal power supply 100 to 240 V, 50/60 Hz |