missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MultiDrive DI 2000 T Dispersing Vessel
Shop All IKA Products
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Each
Description
- The integrated temperature sensor allows continuous monitoring and an individual setting of the temperature limit. This is especially meaningful for temperature sensitive materials.
- All parts can be cleaned in a dishwasher. The knife is easy to dismantle for intensive cleaning.
- The scope of delivery includes a standard mixing knife made of stainless steel.
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Dimensions (L x W x H) | 220 x 180 x 280 mm |
| Hardness | 5 Mohs |
| Includes | Temperature sensor |
| Material | Stainless Steel |
| Particle Size | Max: 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction