missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MultiDrive Control
GREENER_CHOICE

Product Code. p-7163703 Shop All IKA Products
Click to view available options
Plug Type:
UK plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16288621

Brand: IKA™ 0025002645

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Regardless of whether samples are hard, soft or fibrous – the IKA MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing, thanks to the variety of vessels available.

MultiDrive control mixes, grinds and is also fitted with a dispersion vessel and a disposable tube. There is a USB interface available for easy actuation and documentation respectively.

  • High performance
    Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 rpm to 20,000 rpm, and a 1000 Watt output.
  • Interval operation
    The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
  • Integrated cooling
    A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
  • TFT-display
    A clear TFT-display guarantees user-friendly operation.
  • Temperature measurement
    MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
  • Weighing function
    The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
  • Variety of vessels (accessory)
    MultiDrive provides the right vessel for each grinding task. Vessels are not included in the scope of delivery.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Description IKA MultiDrive control
Dimensions (L x W x H) 300 x 450 x 250 mm
Display Type TFT-display
Hardness 5 Mohs
Hertz 50/60 Hz
IP Rating IP31
Material Stainless Steel
Material (Secondary) PTFE
Model Digital
Plug Type UK plug
Speed 3000 to 20,000 rpm
Voltage 220/240 V, 100/120 V
Watts 1000 W
Weight (Metric) 8.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.