missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MultiDrive Control
Shop All IKA Products

Click to view available options
Plug Type:
UK plug
Unit Size:
Each
Description
MultiDrive control mixes, grinds and is also fitted with a dispersion vessel and a disposable tube. There is a USB interface available for easy actuation and documentation respectively.
- High performance
Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 rpm to 20,000 rpm, and a 1000 Watt output. - Interval operation
The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending. - Integrated cooling
A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate. - TFT-display
A clear TFT-display guarantees user-friendly operation. - Temperature measurement
MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating. - Weighing function
The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required. - Variety of vessels (accessory)
MultiDrive provides the right vessel for each grinding task. Vessels are not included in the scope of delivery.
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Description | IKA MultiDrive control |
| Dimensions (L x W x H) | 300 x 450 x 250 mm |
| Display Type | TFT-display |
| Hardness | 5 Mohs |
| Hertz | 50/60 Hz |
| IP Rating | IP31 |
| Material | Stainless Steel |
| Material (Secondary) | PTFE |
| Model | Digital |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction