missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MultiDrive Basic

Product Code. 16248621 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU plug
UK plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
16248621 EU plug Each
16258621 UK plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16248621 Supplier IKA™ Supplier No. 0025002638
  • ONLINE EXCLUSIVE PRICE
    £3600.00
    £3507.00 / Pack of 1
    Save £93.00
    2% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Regardless of whether samples are hard, soft or fibrous – the IKA MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing, thanks to the variety of vessels available.

With the MultiDrive basic it is possible to mix or grind. There is a USB interface available for easy actuation and documentation respectively. In combination with the milling chamber MI 250 MultiDrive basic replaces the M 20 mill.

  • High performance
    Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 rpm to 20,000 rpm, and a 1000 Watt output.
  • Interval operation
    The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
  • Integrated cooling
    A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
  • Variety of vessels (accessory)
    MultiDrive provides the right vessel for each grinding task.
    Vessels not included in the scope of delivery.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Description IKA MultiDrive basic
Dimensions (L x W x H) 300 x 450 x 250 mm
Hardness 5 Mohs
IP Rating IP31
Material Stainless Steel
Material (Secondary) PTFE
Plug Type EU plug
Speed 3000 to 20,000 rpm
Voltage 220/240 V, 100/120 V
Watts 1000 W
Weight (Metric) 8.5 kg
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.