missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-CA Series, Stand-Mounted Tubing Pump
Click to view available options
Flow Rate:
0.0271 to 7.1 mL/min.
0.028 to 8.5 mL/min.
No. of Rollers:
6
8
Unit Size:
Each
Description
- Four channels
- Uses 3-stop, color-coded tubing (0.19-3.17 mm I.D.)
- Accepts MS/CA Click-'N-Go cassettes
- Simple handling
- Automatic occlusion setting
- Defined and reproducible occlusion conditions
- Each channel allows individual tubing selection
- Synchronous, fixed-speed motor
Specifications
Specifications
| Channels | 4 |
| Flow Rate | 0.028 to 8.5 mL/min. |
| Motor Speed | 20 rpm |
| Model | MS-CA 4/620 |
| Motor Type | Synchronous, fixed-speed motor |
| No. of Rollers | 6 |
| Tubing Type | 3-stop, color-coded tubing (0.19-3.17 mm I.D.) |
| Dimensions (L x W x H) | 145 x 88 x 135 mm |
| Weight (Metric) | 1.3 kg |
| Electrical Requirements | 230 V 50 Hz 115 V 60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction