missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-4/8 Reglo Digital Pump
Click to view available options
Flow Rate:
0.002 to 35 mL/min.
Unit Size:
Each
Description
- Compact multi-channel tubing pump
- For low-flow, multi-channel fluid transfer and dosing or filling applications
- 6, 8 and 12 roller rotors for extremely low pulsation
- 6 operating modes and calibration functions
- MS/CA Click'n'go cassettes providing defined and reproducible occlusion conditions
- Remote controllable via PC (RS232)
- Digital Dispensing Pumps with LED Display
- The smallest dispensing pump with calibration function for flow rate and dispensing volume
- Dispense by time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Rollers backstep to prevent drips
Specifications
Specifications
| Certifications/Compliance | CE Compatibility (EN 61326-1/EN 61010-1) |
| Channels | 8 |
| Description | 3 stop color coded |
| Control Type | Variable Speed |
| Display Type | LED |
| Enclosure Rating | IP30 |
| Flow Rate | 0.002 to 35 mL/min. |
| Maximum Pressure | 14.5 psi (Differential) |
| Motor Speed | 100 rpm |
| Reversible | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction