missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ MS-4/8 Reglo Analog Pump

Product Code. 11997965
Click to view available options
Flow Rate:
0.003 to 35 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11997965

Brand: Ismatec™ ISM827B

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Expand your pumping capabilities with a single compact unit. Ismatec™ Reglo Analog Pumps provide multichannel pumping, remote control and easy tubing changes.

  • Consistent flow and reduced tubing wear for improved results
  • Easy tubing changes with Click’n’go™ minicartridges that snap in place
  • No maintenance
  • rollers are self-lubricating
  • Select twelve roller pumps for smoother flow
  • Control speed remotely with an analog input signal.
  • Start/stop or change direction via contact closure; monitor speed through frequency output

Specifications

Certifications/Compliance CE Compatibility (EN 61326-1/EN 61010-1)
Channels 4
Description 3 stop color coded
Control Type Variable Speed
Display Type Analog
Enclosure Rating IP30
Flow Rate 0.003 to 35 mL/min.
Maximum Pressure 14.5 psi (Differential)
Motor Speed 100 rpm
Includes 2 or 4 Cassettes, Operating Manual, Power Cord
Model MS-4/8
Motor Type DC
No. of Rollers 8
Speed Control 2-digit potentiometer
Speed Resolution (Repeatability) 1%
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Dimensions (L x W x H) 190 x 100 x 143 mm
Overall Length (Metric) 101.6 mm
Overall Width (Metric) 190.5 mm
Overall Height (Metric) 144.02 mm
Weight (Metric) 2.1 kg
Voltage 115/230 VAC
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.