missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-4/6 Reglo Analog Pump
Click to view available options
Flow Rate:
0.003 to 43 mL/min.
Unit Size:
Each
Description
- Consistent flow and reduced tubing wear for improved results
- Easy tubing changes with Click’n’go™ minicartridges that snap in place
- No maintenance
- rollers are self-lubricating
- Select twelve roller pumps for smoother flow
- Control speed remotely with an analog input signal.
- Start/stop or change direction via contact closure; monitor speed through frequency output
Specifications
Specifications
| Certifications/Compliance | CE Compatibility (EN 61326-1/EN 61010-1) |
| Description | 3 stop color coded |
| Control Type | Variable Speed |
| Display Type | Analog |
| Enclosure Rating | IP30 |
| Flow Rate | 0.003 to 43 mL/min. |
| Maximum Pressure | 14.5 psi (Differential) |
| Motor Speed | 100 rpm |
| Includes | 2 or 4 Cassettes, Operating Manual, Power Cord |
| Model | MS-4/6 Reglo Analog Pump |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction