missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ MS-2/8 Reglo Digital Pump

Product Code. 11923814
Click to view available options
Channels:
2
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11923814

Brand: Ismatec™ ISM832C

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Expand your pumping capabilities with a single compact unit. Ismatec™ Reglo Digital Pumps are ideal for pumping and dispensing applications in laboratories and industry.

  • Compact multi-channel tubing pump
  • For low-flow, multi-channel fluid transfer and dosing or filling applications
  • 6, 8 and 12 roller rotors for extremely low pulsation
  • 6 operating modes and calibration functions
  • MS/CA Click'n'go cassettes providing defined and reproducible occlusion conditions
  • Remote controllable via PC (RS232)
  • Digital Dispensing Pumps with LED Display
  • The smallest dispensing pump with calibration function for flow rate and dispensing volume
  • Dispense by time: 0.1 seconds to 999.9 hours
  • Batches: set delay between dispensed volumes
  • Rollers backstep to prevent drips

Specifications

Channels 2
Enclosure Rating IP30
Flow Rate 0.002 to 57 mL/min. per channel
Maximum Pressure 1 bar
Motor Speed 1.6 to 160 rpm
Includes Cassettes, Driver for LabView software (free download), Foot switch
Model MS-2/8 Reglo Digital Pump
Motor Type DC
No. of Rollers 8
Dimensions (L x W x H) 178 x 100 x 135 mm
Voltage 230 VAC
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.