missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-2/12 Reglo Digital Pump
Description
- Compact multi-channel tubing pump
- For low-flow, multi-channel fluid transfer and dosing or filling applications
- 6, 8 and 12 roller rotors for extremely low pulsation
- 6 operating modes and calibration functions
- MS/CA Click'n'go cassettes providing defined and reproducible occlusion conditions
- Remote controllable via PC (RS232)
- Digital Dispensing Pumps with LED Display
- The smallest dispensing pump with calibration function for flow rate and dispensing volume
- Dispense by time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Rollers backstep to prevent drips
Specifications
Specifications
| Certifications/Compliance | CE Compatibility (EN 61326-1/EN 61010-1) |
| Channels | 2 |
| Control Type | Variable Speed |
| Display Type | LED |
| Enclosure Rating | IP30 |
| Flow Rate | 0.002 to 38 mL/min. |
| Maximum Pressure | 14.5 psi (Differential) |
| Motor Speed | 1.6 to 160 rpm |
| Reversible | Yes |
| Includes | 2 or 4 Cassettes, Operating Manual, Power Cord with Country Specific Mains Plug x 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?