missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-2/12 Reglo Analog Pump
Click to view available options
Flow Rate:
0.003 to 38 mL/min.
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | CE Compatibility (EN 61326-1/EN 61010-1) |
| Description | 3 stop color coded |
| Control Type | Variable Speed |
| Display Type | Analog |
| Enclosure Rating | IP30 |
| Flow Rate | 0.003 to 38 mL/min. |
| Maximum Pressure | 14.5 psi (Differential) |
| Motor Speed | 3.2 to 160 rpm |
| Includes | 2 or 4 Cassettes, Operating Manual, Power Cord |
| Temperature (Metric) Max | 40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction