missing translation for 'onlineSavingsMsg'
Learn More

Welch™ MPC 201 Ep Diaphragm Pump

Product Code. 12997914 Shop All Welch Ilmvac Products
Change view
Click to view available options
Flow Rate:
30/33 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
12997914 30/33 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12997914 Supplier Welch™ Supplier No. 412521
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For highly volatile solvent

Flow rate 75L/min for highly volatile solvents 230V 50/60Hz 195mm(w) x 235mm(d) x 145mm(h) vacuum >75mbar Ilmvac
TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 230 V 50/60 Hz
Depth (Metric) 225 mm
Model MPC 201 E
Weight (Metric) 6.5 kg
Flow Rate 30/33 L/min.
Frequency 50/60 Hz
Overall Height (Metric) 147 mm
Overall Width (Metric) 195 mm
Pump Type Diaphragm Pump
Maximum Pressure <75 mbar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.