missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated (Powder): Pouches
Formulations of the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; contains 10g NaCl per liter
Brand: MP Biomedicals™ 113002075
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
Molecular Biology Certified™ | |
Dehydrated | |
Microbiology Media | |
For growth of bacteria | |
10 x 1000 mL |
15°C to 30°C | |
Molecular Biology | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L | |
Pouch |